missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell KleenGuard™ A20 Blue Coveralls, Attached Hood and Boots
Denim blue color coveralls feature a breathable and abrasion-resistant fabric to keep workers cool and comfortable while protecting against fibers, fine dusts, and low surface tension liquid splashes.
Supplier: Ansell 58524
Description
- Patented Reflex™ design is 7.5 times less likely to rip out than ANSI minimums.
- Provides 12% more chest room and 6% longer body length.
- Ideal for use in dusty environments, as well as for painting, manufacture spraying and agricultural spraying.
- Stylish denim blue color masks dirt and grease.
- Air and moisture vapor can pass through to aid wearer comfort.
- Triple-stitched serged seams.
- Can withstand multiple wearing.
- Zippered front, elastic back, attached hood and boots.
Specifications
| General Purpose Coveralls | |
| Unisex | |
| Denim Blue | |
| Elastic, Attached Boots | |
| Hooded | |
| Serged | |
| Dust | |
| NFPA 99 | |
| KleenGuard™ A20 |
| X-Large | |
| SMS Fabric | |
| Limited-use | |
| Elastic | |
| Front Zipper | |
| Non-sterile | |
| Elastic | |
| Microforce™ Barrier SMS Fabric | |
| Laboratories, Decontamination Modesty Garment, Remediation, Pesticides, Heavy Dust Environments |