missing translation for 'onlineSavingsMsg'
Learn More

Ansell KleenGuard™ A20 Breathable Apron
GREENER_CHOICE

Catalog No. p-20632
Change view
Click to view available options
Dimensions (L x W):
28 x 40 in. (71.12 x 101.6 cm)
40 x 28 in. (102 x 71 cm)
Color:
Denim
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19169972 40 x 28 in. (102 x 71 cm) Denim
013665B 28 x 40 in. (71.12 x 101.6 cm) White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19169972 Supplier Ansell Supplier No. 36260
Only null left

Secure fit

Made from breathable, patented MICROFORCE™ barrier SMS fabric.

Made from breathable, patented MICROFORCE™ barrier SMS fabric.

  • Measures 40L × 28 in. W (102 × 71cm)
  • Secure fit
  • Ties in back
  • Passes NFPA 99 criteria for antistatic materials
  • Available in denim blue or white

Specifications

Material Barrier SMS Fabric
Color Denim
Disposable Single-use
Includes Pockets
Certifications/Compliance FDA, NFPA 99 criteria for antistatic materials
Dimensions (L x W) 40 x 28 in. (102 x 71 cm)
Length (English) 40 in.
Length (Metric) 102 cm
Width (English) 28 in.
Width (Metric) 71 cm