missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell KleenGuard™ A10 Polyethylene Light-Duty Apron

Description
- Made of embossed polyethylene for excellent flexibility
- Superior resistance to chemicals, oils, fats, and grease
- Easy to wipe down and keep clean
Specifications
Specifications
| Material | Polyethylene, Polypropylene |
| Color | White |
| Finish | Embossed |
| Thickness | 1 mil |
| Dimensions (L x W) | 36 x 28 in. (91.44 x 71 cm) |
| Length (English) | 36 in. |
| Length (Metric) | 91.44 cm |
| Width (English) | 28 in. |
| Width (Metric) | 71 cm |
| Weight (English) | 0.06 lb. |
| Show More |