missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech Pure™ W4 Wipers
GREENER_CHOICE

Catalog No. 191500300
Change view
Click to view available options
Dimensions (L x W):
11 x 9 in. (28 x 23 cm)
9 x 9 in. (22.86 x 22.86 cm)
12 x 12 in.
Product Type:
Dry Wipe
Pre-saturated Wipe
Packaging Quantity:
100 Sheets/Pk.
40 Sheets/Pk.
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type Packaging Quantity Sterility
191500300 11 x 9 in. (28 x 23 cm) Pre-saturated Wipe 40 Sheets/Pk. Sterile
191301574 11 x 9 in. (28 x 23 cm) Pre-saturated Wipe 40 Sheets/Pk. Non-sterile
0666612 12 x 12 in. Dry Wipe 100 Sheets/Pk. Non-sterile
191301641 9 x 9 in. (22.86 x 22.86 cm) Dry Wipe 100 Sheets/Pk. Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 191500300 Supplier Kimberly-Clark Professional™ Supplier No. 76490
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For ISO Class 4 and higher applications.

  • Made of 100% polypropylene that resists acids, bases and solvents
  • Thermally bonded—no glues or binders
  • Straight, clean, knife-cut edges minimize lint

Order Info

Dry wipers flat packed and double bagged with a case liner.

Specifications

Product Type Pre-saturated Wipe
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polypropylene
Color White
Edges Straight clean knife-cut
Dimensions (L x W) 11 x 9 in. (28 x 23 cm)
For Use With (Application) For ISO Class 4 and higher cleanroom applications
Packaging Quantity 40 Sheets/Pk.
Saturation Solution 70% Isopropyl Alcohol, 30% Deionised Water
Sterility Sterile
Show More Show Less