missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ A8 Non-Sterile Cleanroom Shoe Covers, Unitrax

Description
- 300 Kimtech™ A8 Shoe Covers / Case, 3 Bags of 100 Covers; White
- Superior non-skid design has 4 times more grip than leading alternatives
- Seamless bottom for better comfort; elastic ankle opening
- Low lint for contamination control
- Not made with natural rubber latex
- Made with poly-film laminated fabric
- Double bagged for use in clean manufacturing and quality control environments
- Elastic ankle opening for a snug fit
- Recyclable through the RightCycle Program, which turns used lab coats into raw materials for eco-friendly consumer products
Specifications
Specifications
| Size | Universal |
| Material | Spunbond, Polyethylene, Polyester |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| Seam Type | Seamless |
| For Use With (Application) | Cleanrooms, Manufacturing |
| Show More |