missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ A7 Cleanroom Lab Coats

Description
- Available in bulk cleanroom packaging (double bag)
- Anti-static treatment and are low lint to reduce contamination risk
- High collar for increased neck protection
- Comfortable thumb loops to maintain glove and garment interface
- Disposable lab coats are recyclable through the RightCycle Program
- Enhanced chemical and biological protection (passes ASTM F1670 for penetration of blood and body fluids)
- Protection for people and processes against liquid splashes
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | 6X-Large |
| Material | Polypropylene |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Resistance | Static |
| Collar Type | High Mandarin Collar |
| Show More |