missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ A7 Cleanroom Lab Coats
Lab coats provide protection and prevent contamination from liquid splashes in controlled environments.
Supplier: Ansell 47654
Description
- Available in bulk cleanroom packaging (double bag)
- Anti-static treatment and are low lint to reduce contamination risk
- High collar for increased neck protection
- Comfortable thumb loops to maintain glove and garment interface
- Disposable lab coats are recyclable through the RightCycle Program
- Enhanced chemical and biological protection (passes ASTM F1670 for penetration of blood and body fluids)
- Protection for people and processes against liquid splashes
Specifications
| Controlled Environments Lab Coat | |
| Polypropylene | |
| Snaps | |
| Single-use | |
| Static | |
| Yes | |
| EN 1149-5:2018 Type 6 Limited Splash, EN 1149-1:1995 - Antistatic; CE 0120 | |
| Bulk, Double Bagged |
| X-Large | |
| White | |
| Elastic | |
| Non-sterile | |
| High Mandarin Collar | |
| ASTM F1670 | |
| Thumb Loop |