missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ A5 Sterile Cleanroom Boots, Grasp Ties and Vinyl Edge
Sterile cleanroom boots with a wrap-around vinyl foot feature innovative CLEAN-DON™ technology for aseptic donning. Kimtech™ A5 Sterile Cleanroom Boots with Grasp Ties and Vinyl Edge suitable for EU GMP ISO 5 Grade A sterile cleanrooms.
Supplier: Kimtech™ 31696
Description
- Sterile cleanroom boots with grasp ties and vinyl edge
- Average bacterial filtration efficiency (BFE) of 96%
- Made of 100% polypropylene breathable SMS fabric
- Triple-bagged and vacuum packaged
- Suitable for ISO Class 5 or higher cleanrooms
- Clean-Don ties and 2-inch edge vinyl, for an enhance moisture barrier
- Made without latex, silicone or the BHT preservative and are designed for single-use
- 100 Pairs/200 Each
- CE certified (CE Simple)
- Each individually bagged pair of boot covers has a sterilization indicator as a visual that it's undergone gamma sterilization
- A5 Cleanroom Apparel is manufactured in an ISO-certified facility, clean-processes and individually packaged under cleanroom conditions
Specifications
| Universal | |
| Yes | |
| Single-use | |
| Side-grasp Ties | |
| 100 Pairs/Cs. | |
| None | |
| Class 100 (ISO 5) |
| SMS | |
| White | |
| Sterile | |
| Non-skid | |
| Triple Bagged, Vacuum Packed | |
| Controlled Environments Boot Covers |