missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech Pure™ A5 Non-Sterile Cleanroom Boot Covers
Made of 100% polypropylene breathable SMS fabric.
Supplier: Ansell 12919
Description
- Suitable for ISO Class 5 or higher cleanrooms
- Cloth-like feel
- Tunneled elastic and bound seams
- Triple bagged
- Latex-free
- Clean processed with Clean-Don™ Technology
- Vinyl soles
- Ties for secure fit
Specifications
| X-Large/2X-Large | |
| Yes | |
| Single-use | |
| Ties | |
| Triple Bagged, Vacuum Packed | |
| Class 100 (ISO 5) |
| SMS | |
| White | |
| Non-sterile | |
| 100 Pairs/Cs. | |
| Controlled Environments Boot Covers |