missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Pro Foam Hair and Body Wash

Catalog No. 296362028
Change view
Click to view available options
Quantity:
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
296362028 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296362028 Supplier Kimberly-Clark Professional™ Supplier No. 91553

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Two products in one – a gentle body wash and a foaming shampoo. Luxury foam is protein-enriched with emollients and other skin conditioning agents. Foams nicely with pleasant fresh scent. Rinses clean without leaving a soapy residue. Great choice for health clubs, gyms, hospitality – anywhere where guests need to use your shower facilities.

  • 1.0 L cassettes of Scott Pro Foam Body & Hair Wash; 6 cassettes/case
    • Versatile (2-in-1) shampoo and body wash is a great choice where guests need to use the shower
    • Rinses clean with no soapy residue
    • Contains emollients and skin conditioning ingredients
    • Use Scott Pro Foam Hair & Body Wash with a compatible Scott Pro dispenser for convenient, consistent dispensing; It’s easy to refill when you buy in bulk
    • Fresh, light scent

Specifications

Product Type Hair and Body Wash
Color Light Blue
Form Foam
pH Range 5 to 6
Quantity 1000 mL
Storage Requirements 5°C to 37°C
Volume (English) 33.8 oz.
Weight (English) 2.4 lb.
Weight (Metric) 0.9 kg