missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell KleenGuard™ V60 30-06™ Readers Safety Eyewear
KleenGuard V60 30-06 Readers Safety Glasses are equipped to suit those who need vision assistance and eye protection. Available in a variety of lens and frame colors and prescription strengths, they are designed for long-term comfort.
$16.79 - $16.79
Specifications
| Certifications/Compliance | ANSI Z87.1-2010 |
|---|---|
| Lens Tint | Clear |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| Catalog Number | Mfr. No. | Magnification Power | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Magnification Power | Price | Quantity | |||||
|
19-130-0919
|
Ansell
19878 |
+1.50 |
Each for $16.79
Case of 6 Each for $100.74
|
|
|||||
Description
- Stylish ergonomic black nylon frame
- Sleek seven-base clear polycarbonate lenses
- Soft rubber nose pad with self-adjusting fingers
- Magnification insert is molded into the lens
- UV protection up to 400 nanometers
Compliance
Exceeds ANSI Z87.1-2010 High Velocity Industrial Protection Standards.
Specifications
| ANSI Z87.1-2010 | |
| Black | |
| Nylon |
| Clear | |
| Polycarbonate | |
| UV400 |