missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ G40 Foam Nitrile Coated Multi-Purpose Gloves
KleenGuard™ G40 Foam Nitrile Coated Multi-Purpose Gloves are designed for jobs that require strength, grip, and dexterity. Seamless knit nylon shell is breathable for comfort, with a foam nitrile coating for enhanced grip capabilities.
$62.60 - $312.98
Specifications
| Certifications/Compliance (Europe) | EN 388 |
|---|---|
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | Black |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-130-3976
|
KleenGuard™
40225 |
Small |
Pack of 12 Pair for $62.60
Case of 5 Pack for $313.00
|
|
|||||
|
19-130-3977
|
KleenGuard™
40226 |
Medium |
Pack of 12 Pair for $66.57
Case of 5 Pack for $332.85
|
|
|||||
|
19-130-3978
|
KleenGuard™
40227 |
Large |
Pack of 12 Pair for $66.57
Case of 5 Pack for $332.85
|
|
|||||
|
19-130-3979
|
KleenGuard™
40228 |
X-Large |
Pack of 12 Pair for $63.37
Case of 5 Pack for $316.85
|
|
|||||
|
19-130-3980
|
KleenGuard™
40229 |
2X-Large |
Case of 60 Pair for $312.98
|
|
|||||
Description
- Designed for jobs where strength, grip and dexterity are a must
- Protective gloves feature oil and industrial grease grip for general purpose tasks
- Maintain a high degree of abrasion resistance (EN 388) even after 5 wash cycles
- 25% better productivity than leather gloves with similar capabilities
- Seamless knit nylon on the back of the hand is breathable for a comfortable fit
- Silicone-free
Specifications
| EN 388 | |
| Seamless Knit | |
| Black | |
| Specific | |
| Seamless Knit Gloves | |
| Automotive Assembly, Machine Repairs, and Parts Handling | |
| G40 |
| Palm, Fingers | |
| Nitrile Foam | |
| Partially Textured | |
| Nylon | |
| Full-hand Mitt | |
| Knit |