missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ In-Sight™ Sr. Center-Pull Towel Dispenser

Catalog No. 06666103
Change view
Click to view available options
Color:
Smoke Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
06666103 Smoke Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06666103 Supplier Kimberly-Clark Professional™ Supplier No. 09335

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economical and effective choice for your hand-drying needs

  • Dial-a-port feature controls dispensing and reduces dispensing problems
  • Provides more hand dries per case of towels
  • Translucent plastic case allows for easy viewing to determine when to refill
  • Color: Smoke gray
  • L x W x H: 25.4 x 26.9 x 33.0cm (10 x 10.6 x 13 in.)

Order Info

For use with Scott™ Roll Control Center-Pull Towels, 7.8 in. roll diameter (cat. no. 19413014)

Specifications

Product Type Towel Dispenser
Color Smoke Gray
Depth (English) 10.65 in.
Depth (Metric) 27.05 cm
Dimensions (L x W x H) 10 x 10 x 13 in. (25.4 x 2.5 x 33.02 cm)
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 10 in.
Width (Metric) 2.5 cm
Height (English) 13 in.
Height (Metric) 33.02 cm
Holds Wipes
Material Plastic
Mounting Screw Mount
No. of Compartments 1
Product Style Hinged Lid with Front Opening
For Use With (Application) Ideal for high-traffic venues, easy to refill
For Use With (Equipment) Scott™ Roll control Center-Pull towels
Includes Mounting screws and bracket
Sterility Non-sterile
Show More Show Less