missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ L40 Towels

Catalog No. 361012438
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
361012438 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361012438 Supplier Kimberly-Clark Professional™ Supplier No. 05027

Small roll. Ideal for routine industrial cleaning and maintenance. Removes soils and liquids from face and hands. Perforated roll suitable for all kinds of jobs.

  • Packaged quantity: 70 white towels per roll, 24 rolls per case, 1,680 towels per case
  • Wypall L40 disposable cleaning and drying towels: outstanding general-purpose towels
  • Absorbent and tough wiping towels feature a plush outer layer that’s touchable and soft
  • Each Wypall L40 measures 11 in. x 10.4 in.
  • Use utility wipes for tough tasks like cleaning grease or oil (industrial / commercial uses), yet they’re gentle enough to dry your hand or face (patient care / healthcare)

Specifications

Product Type General Purpose Wipe
Length (English) 10.4 in.
Length (Metric) 26.41 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
Color White
Dimensions (L x W) 10.4 x 11 in. (26.41 x 27.94 cm)
For Use With (Application) General-Purpose