missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ Nemesis™ Rx Reader Safety Glasses

Description
- Equipped to suit those who need vision assistance
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss
- Wraparound frame has a base curve of 8 that extends the range of peripheral protection, as well as soft touch temples for comfort
- Corrective lenses are hard coated for scratch resistance and longer life
- Each pair comes with a neck cord for securing
- Manufactured to comply with the ANSI / ISEA Z87.1+ standard for personal eye protection
- Comfortable and functional for construction, manufacturing, and a host of other industries
- Patented FLEX-DRY designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose for long-term comfort
Certifications
Meets ANSI Z87.1-2010 Impact standards
CE EN 166: 2001 (Clear lens only); CSA Z94.3-07 (Clear lens only).
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1; CE EN 166: 2001;CSA Z94.3-07 |
| Lens Tint | Clear |
| Product Type | Reader Safety Glasses |
| For Use With (Application) | Industrial manufacturing, outdoor environments, impact, splash, grinding/chipping, shaving/sanding |
| Frame Color | Black |
| Magnification Power | +2.00 |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| UV Protection | UV400 |