missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ A8 Certified Lab Coats with Knit Cuffs and Collar
Description
- Lab coats with knit cuffs and collar
- Comfort and protection from light fluid contact
- 3-layer SMS nonwoven fabric
- Soft knit cuffs and collar
- Mid-calf length
- Three reinforced pockets and five snaps
- Neck loop for convenient hanging
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Limited-use |
| Sterility | Non-sterile |
| Style | Mid-calf Length |
| Show More |