missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ A8 Certified Lab Coats with Knit Cuffs and Collar
Breathable SMS lab coats protect from light fluid contact and feature soft knit cuffs and 3 pockets. Choose from white or blue colors.
Supplier: Ansell 10021
Description
- Lab coats with knit cuffs and collar
- Comfort and protection from light fluid contact
- 3-layer SMS nonwoven fabric
- Soft knit cuffs and collar
- Mid-calf length
- Three reinforced pockets and five snaps
- Neck loop for convenient hanging
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Knit | |
| Non-sterile | |
| 3 | |
| 10021 | |
| 3-ply | |
| 3-ply SMS |
| Medium | |
| SMS | |
| Snaps | |
| Limited-use | |
| Mid-calf Length | |
| Knit | |
| 36 to 40 in. | |
| Hanging Neck Loop |