missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Tutwiler Gas Buret with Stopcock and Stopper

Catalog No. 10310231j
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10310231J 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10310231J Supplier DWK Life Sciences Supplier No. 30034A100
Only null left

Includes

Stopcock and Stopper

For use with high sulfur content gas streams

  • Large I.D. tubing connections to reduce clogging

Specifications

Closure Material Glass
Capacity (Metric) 100 mL
Length (Metric) 480 mm
For Use With (Equipment) High Sulfur Content Gas Streams
Material Borosilicate Glass
Length (English) 18.89 in.
Stopcock 4
Tolerance ±0.02 mL
Type Tutwiler Gas Buret
Certifications/Compliance ASTM E438, USP Type I