missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Tall-Form Beakers, without spout
Without spout.
$253.21 - $572.89
Specifications
| Material | Borosilicate Glass |
|---|---|
| For Use With (Application) | For Performing Titrations |
| Includes | Without Spout |
| Label Type | Matte Finish Marking |
| Type | Beaker |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
103105
|
DWK Life Sciences
14020100 |
100 mL |
Case of 12 Each for $395.36
|
|
|||||
|
103107
|
DWK Life Sciences
14020200 |
200 mL |
Case of 12 Each for $358.14
|
|
|||||
|
103108
|
DWK Life Sciences
14020300 |
300 mL |
Case of 12 Each for $459.93
|
|
|||||
|
103109
|
DWK Life Sciences
14020400 |
400 mL |
Case of 6 Each for $253.21
|
|
|||||
|
1031011
|
DWK Life Sciences
14020600 |
600 mL |
Case of 6 Each for $321.57
|
|
|||||
|
103106
|
DWK Life Sciences
140201000 |
1000 mL |
Case of 6 Each for $572.89
|
|
|||||
Description
Without spout.
- Matte-finish marking spot
- Graduated to indicate approximate volumes
- Berzelius style with flared top, reinforcing bead
Compliance
Designed from ASTM™ E 960 Type III (with spout) and Type IV (without spout) requirements
Specifications
| Borosilicate Glass | |
| Without Spout | |
| Beaker | |
| Yes | |
| Dual White Scale |
| For Performing Titrations | |
| Matte Finish Marking | |
| Reusable | |
| ASTM E960, Type IV, USP Type I, ASTM E438, Type I, Class A | |
| Tall Flared Top |