missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Heavy Duty Carboy

Catalog No. 12141564
Change view
Click to view available options
Capacity (Metric):
9.5 L
13.2 L
19 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12141564 9.5 L
1031017 13.2 L
0342212 19 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12141564 Supplier DWK Life Sciences Supplier No. 1495025A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heavy duty construction designed for long term durability with day to day usage. Ideal for storage and dispensing of solutions. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Suitable for storage of distilled water and standard solutions

  • KIMAX™ carboy-style bottle with sloping shoulders
  • Neck is tooled for a uniform fit with a #12 rubber stopper
  • 5 gallon size is designed from Federal Specification DD-B-597
  • 3-port platinum-cured stopper assembly, and sanitary PVDF clamp provide sterile fluid transfer with no extractables, as required in bio-tech and pharmaceutical applications
  • Stopper ports are designed to connect 1/8 in., 1/4 in. (4-port stopper has two 1/4 in. ports) and 3/8 in. silicone tubing
  • Autoclavable
  • Non-sterile

Specifications

Autoclavable Autoclavable
Capacity (English) 2.5 gal.
Capacity (Metric) 9.5 L
Closure Type Stopper
Color Clear
Diameter (Metric) Outer 19.1 cm
For Use With (Application) Storing and Dispensing Solutions
Height (Metric) 47 cm
Material Borosilicate Glass (3.3)
Mouth Style Narrow
Product Type Carboy
Shape Slope Shoulders, Narrow Neck
Sterility Non-sterile
Stopper Number 12
Show More Show Less