missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Solid Stirring Rods
Description
- Solid borosilicate glass construction for repeated use
- Manufactured from KG-33 (33 expansion) low-extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
- Designed to Federal Specification NNN-R-560, Type I requirements
- Rounded annealed ends for safe handling and reduced chipping risk
Specifications
Specifications
| Type | Stirring Rod |
| Length (Metric) | 250 mm |
| Diameter (Metric) | 6 mm |
| Quantity | 600/Cs. |
| Diameter (English) | 0.23 in. |
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A, NNN-R-560 |
| Length (English) | 9.8 in. |
| Material | Borosilicate Glass |