missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class A Soil Test Cylinders

Catalog No. p-82267
Change view
Click to view available options
Capacity (Metric):
1000 mL
1205 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
085682B 1205 mL
085682A 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 085682B Supplier DWK Life Sciences Supplier No. 200231205
Only null left

Calibrated To Contain

Calibrated To Contain

  • Use with hydrometer to measure particle size distribution in soil suspensions (ASTM™ D 422 and AASHTO T-88)
  • 1205mL cylinder is not specified, but is useful for certain special cases
  • Permanent white graduations fused onto glass without etching
  • Round base (approximately 107mm diameter) fits into metal baths
  • 1000mL cylinder also used in pipet methods of mechanical analysis of soils
  • Approx. height, 457mm

Specifications

Tolerance ±5 mL
Shape Round
Base Type Round
Calibration To Contain
Scale Color White
Material Borosilicate Glass
Certifications/Compliance ASTM E438
Class A
Diameter (English) Outside 4.2 in.
Diameter (Metric) Outside 10.7 cm
For Use With (Application) Used in Measuring Particle Size Distribution in Soil Suspension
Capacity (Metric) 1205 mL
For Use With (Equipment) Hydrometer
Height (English) 17.9 in.
Height (Metric) 457 mm
Tolerance (Metric) ±5mL
Product Type Soil Testing Cylinder
Show More Show Less