missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Serialized Class A Mixing Cylinders
Calibrated To Contain
Supplier: DWK Life Sciences 20036250
Includes: Certificate of Graduation Accuracy.
Requires : Replacement stoppers available (14-642-2 Series)
Description
- Permanently marked with individual serial number
- Supplied with Certificate of Graduation Accuracy
- Single metric white ceramic-enamel scale
- With standard taper stopper
- Heights shown in ordering table do not include stopper
Compliance
Designed from ASTM™ E 1272, Class A, Style 2 requirements; Accuracy meets ASTM E 694 requirements
Specifications
| Round | |
| White | |
| Hexagonal | |
| ±0.65 mL | |
| ASTM E1272, ASTM E438, USP Type I | |
| 250 mL | |
| 12.99 in. | |
| Certificate of Graduation Accuracy, Glass Stopper | |
| 27 | |
| ±0.65mL | |
| 2 mL |
| To Contain | |
| Graduated Mixing Cylinder | |
| Graduated 10 to 250mL | |
| Borosilicate Glass | |
| A | |
| Useful as a Mixing Cylinder | |
| 330 mm | |
| Single | |
| Glass | |
| Borosilicate Glass | |
| 2mL |