missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Schellbach Burets with Three-Way Stopcock
With No. 2 three-way stopcock with automatic PTFE plug
$1,001.14 - $1,076.96
Specifications
| Material | Borosilicate Glass |
|---|---|
| Graduations | 0.1 mL |
| Includes | Dust Cap |
| Scale | Black |
| Stopcock | Straight |
Description
- Durable black ceramic enamel scale
- Schellbach stripping applied to back opposite scaletop
- Overflow tube at top and filling tube at stopcock accept 0.25 in. I.D. flexible tubing
- Calibrated to self-zero tip at top
- Inset shows top configuration
Specifications
| Borosilicate Glass | |
| Dust Cap | |
| Straight | |
| Schellbach Buret |
| 0.1 mL | |
| Black | |
| PTFE | |
| ASTM E287, ASTM E438 |