missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Reusable Volumetric Unserialized Class A Pipets, TC and TD
Description
- To Contain feature accommodates use with viscous liquids
- Color coded
- Unserialized
- Designed and manufactured to ASTM E969 requirements
- Manufactured from 51 expansion borosilicate glass conforming to USP Typ
Specifications
Specifications
| Calibration | To Contain, To Deliver |
| Certifications/Compliance | ASTM E969 |
| Class | A |
| Material | Borosilicate Glass |
| Tolerance | ±0.03 mL |
| Volume (English) | 0.68 oz. |
| Color | Yellow |
| Volume (Metric) | 20 mL |
| Length (Metric) | 50.5 cm |
| Type | Unserialized Volumetric Pipet |
| Show More |