missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Reusable Volumetric Unserialized Class A Pipets, TC and TD
Description
- Designed and manufactured to ASTM E969 requirements
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Specifications
| Calibration | To Contain, To Deliver |
| Certifications/Compliance | ASTM E969 |
| Class | A |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Tolerance | ±0.01 mL |
| Volume (English) | 0.2 oz. |
| Color | Orange |
| Volume (Metric) | 6 mL |
| Length (Metric) | 37.5 cm |
| Show More |