missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with PTFE-Faced Rubber-Lined Screw Cap

Black phenolic cap with PTFE-faced rubber liner

Supplier:  DWK Life Sciences 45066A25150

 View more versions of this product

Catalog No. 1493010J



Only null left

Description

Description

Black phenolic cap with PTFE-faced rubber liner

  • White marking spot
  • Black phenolic cap

Specifications

Chemical Identifiers

ASTM E982, Type VI, Class B
Phenolic
Marking Spot
Screw Cap
Black
Borosilicate Glass
PTFE, Rubber
Reusable Test Tube

Specifications

ASTM E982, Type VI, Class B
Phenolic
150 mm
Marking Spot
24-410
Screw Cap
Black
50 mL
Borosilicate Glass
PTFE, Rubber
25 mm
Reusable Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions