missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Test Tubes with Beaded Rim and Marking Spot
Description
Marking spot is durable fused-on white enamel
- Kimax KG-33 glass
- With sturdy lip
- Uniform wall thickness for maximum heat transfer, chemical resistance
Specifications
Specifications
| Certifications/Compliance | ASTM E982, Type I |
| Design Type | Plain Beaded Rim |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Label Type | Marking Spot |
| Diameter (Metric) | 13 mm |
| Product Type | Reusable Test Tube |