missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Test Tubes with Beaded Rim and Marking Spot

Catalog No. 14956A
Change view
Click to view available options
Diameter (Metric):
10 mm
13 mm
15 mm
16 mm
18 mm
25 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
Capacity (Metric):
4 mL
10 mL
16 mL
24 mL
28 mL
55 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
14956A 10 mm 75 mm 4 mL
14956C 13 mm 100 mm 10 mL
14956D 15 mm 125 mm 16 mL
14956E 16 mm 150 mm 24 mL
14956F 18 mm 150 mm 28 mL
14956K 25 mm 150 mm 55 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14956A Supplier DWK Life Sciences Supplier No. 450421075

Marking spot is durable fused-on white enamel

  • Kimax KG-33 glass
  • With sturdy lip
  • Uniform wall thickness for maximum heat transfer, chemical resistance

Specifications

Certifications/Compliance ASTM E982, Type I
Design Type Plain Beaded Rim
Capacity (Metric) 4 mL
Length (Metric) 75 mm
Material Borosilicate Glass
Label Type Marking Spot
Diameter (Metric) 10 mm