missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Reusable Class B Volumetric Pipets
Description
- Color coded
- Designed from ASTM Specification E969, Class B requirements
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Specifications
| Class | B |
| Material | Borosilicate Glass |
| Graduated | Yes |
| Graduation Color | Blue |
| Length (English) | 19.88 in. |
| Tolerance | ±0.06 mL |
| Volume (English) | 0.85 oz. |
| Color | Blue |
| Volume (Metric) | 25 mL |
| Length (Metric) | 50.5 cm |
| Show More |