missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Reusable Class B Volumetric Pipets

Catalog No. 02555303
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
Tolerance:
±0.012 mL
±0.02 mL
±0.04 mL
±0.06 mL
±0.10 mL
±0.16 mL
Length (Metric):
31 cm
33.5 cm
35 cm
36.5 cm
40 cm
50.5 cm
54.5 cm
55 cm
Color:
Black
Blue
Orange
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance Length (Metric) Color
02555303 5 mL ±0.02 mL 36.5 cm White
02555300 1 mL ±0.012 mL 31 cm Blue
02555301 2 mL ±0.012 mL 33.5 cm Orange
02555302 3 mL ±0.02 mL 35 cm Black
02555304 10 mL ±0.04 mL 40 cm White
02555305 20 mL ±0.06 mL 50.5 cm Yellow
02555306 25 mL ±0.06 mL 50.5 cm Blue
02555307 50 mL ±0.10 mL 54.5 cm Red
02555308 100 mL ±0.16 mL 55 cm Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02555303 Supplier DWK Life Sciences Supplier No. 370015
Only null left

Used for general laboratory purpose. Kimble™ Reusable Class B Volumetric Pipets are rugged and color-coded.

  • Color coded
  • Designed from ASTM Specification E969, Class B requirements
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Specifications

Class B
Material Borosilicate Glass
Graduated Yes
Graduation Color White
Length (English) 14.37 in.
Tolerance ±0.02 mL
Volume (English) 0.17 oz.
Color White
Volume (Metric) 5 mL
Length (Metric) 36.5 cm
Type Volumetric Pipet
Disposable Reusable
Show More Show Less