missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Reusable Class A Volumetric Unserialized Pipets, TD
Description
Calibrated to deliver. Kimble™ Reusable Class A Volumetric Unserialized Pipets, TD are designed to indicate the volume delivered from the vessel.
- Color coded for ease of sorting and selecting the correct pipet size
- Designed from ASTM Specification E969, Class A requirements
- 75 and 200 mL sizes are designed from ASTM E542
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Unserialized; a Certificate of Accuracy is included in each case with a batch number printed on the pipets
- Large numerals for capacity are printed on the pipets
Specifications
Specifications
| Autoclavable | Autoclavable |
| Calibration | To Deliver |
| Certifications/Compliance | ASTM E969 |
| Class | A |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Tolerance | ±0.08 mL |
| Color | Yellow |
| Volume (Metric) | 100 mL |
| Length (Metric) | 55 cm |
| Show More |