missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Class A Volumetric Unserialized Pipets, TD

Catalog No. 02555318
Change view
Click to view available options
Volume (Metric):
0.5 mL
1.5 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
12 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
75 mL
100 mL
Tolerance:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Length (Metric):
31 cm
33.5 cm
35 cm
36.5 cm
37.5 cm
40 cm
45.5 cm
46 cm
50.5 cm
51.5 cm
52.5 cm
54.5 cm
55 cm
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance Length (Metric)
02555318 7 mL ±0.01 mL 40 cm
02555309 0.5 mL ±0.006 mL 31 cm
02555313 2.5 mL ±0.006 mL 35 cm
02555312 2 mL ±0.006 mL 33.5 cm
02555314 3 mL ±0.01 mL 35 cm
02555315 4 mL ±0.01 mL 52.5 cm
02555316 5 mL ±0.01 mL 36.5 cm
02555317 6 mL ±0.01 mL 37.5 cm
02555319 8 mL ±0.01 mL 40 cm
02555320 9 mL ±0.02 mL 40 cm
02555324 20 mL ±0.03 mL 50.5 cm
02555325 25 mL ±0.03 mL 50.5 cm
02555326 30 mL ±0.03 mL 52.5 cm
02555327 40 mL ±0.05 mL 52.5 cm
02555329 75 mL ±0.05 mL 51.5 cm
02555328 50 mL ±0.05 mL 54.5 cm
02555311 1.5 mL ±0.006 mL 33.5 cm
02555322 12 mL ±0.02 mL 46 cm
02555321 10 mL ±0.02 mL 40 cm
02555323 15 mL ±0.03 mL 45.5 cm
02555330 100 mL ±0.08 mL 55 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 02555318 Supplier DWK Life Sciences Supplier No. 370027
Only null left

Calibrated to deliver. Kimble™ Reusable Class A Volumetric Unserialized Pipets, TD are designed to indicate the volume delivered from the vessel.

  • Color coded
  • Designed from ASTM Specification E969, Class A requirements
  • 75 and 200mL sizes are designed from ASTM E542
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class

Specifications

Autoclavable Autoclavable
Calibration To Deliver
Certifications/Compliance ASTM E969
Class A
Material Borosilicate Glass
Tolerance ±0.01 mL
Color Green
Volume (Metric) 7 mL
Length (Metric) 40 cm
Type Unserialized reusable volumetric pipet
Disposable Reusable
Show More Show Less