missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Pipet Products
- Volumetric Pipets
- DWK Life Sciences Kimble™ KIMAX™ Reusable Class A Volumetric Unserialized Pipets, TD
DWK Life Sciences Kimble™ KIMAX™ Reusable Class A Volumetric Unserialized Pipets, TD
Catalog No. 02555317
Change view
Click to view available options
Volume (Metric):
0.5 mL
1.5 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
12 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
75 mL
100 mL
Tolerance:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Length (Metric):
31 cm
33.5 cm
35 cm
36.5 cm
37.5 cm
40 cm
45.5 cm
46 cm
50.5 cm
51.5 cm
52.5 cm
54.5 cm
55 cm
21 product options available for selection
| Catalog No. | Volume (Metric) | Tolerance | Length (Metric) |
|---|---|---|---|
| 02555317 | 6 mL | ±0.01 mL | 37.5 cm |
| 02555309 | 0.5 mL | ±0.006 mL | 31 cm |
| 02555313 | 2.5 mL | ±0.006 mL | 35 cm |
| 02555312 | 2 mL | ±0.006 mL | 33.5 cm |
| 02555314 | 3 mL | ±0.01 mL | 35 cm |
| 02555315 | 4 mL | ±0.01 mL | 52.5 cm |
| 02555316 | 5 mL | ±0.01 mL | 36.5 cm |
| 02555318 | 7 mL | ±0.01 mL | 40 cm |
| 02555319 | 8 mL | ±0.01 mL | 40 cm |
| 02555320 | 9 mL | ±0.02 mL | 40 cm |
| 02555324 | 20 mL | ±0.03 mL | 50.5 cm |
| 02555325 | 25 mL | ±0.03 mL | 50.5 cm |
| 02555326 | 30 mL | ±0.03 mL | 52.5 cm |
| 02555327 | 40 mL | ±0.05 mL | 52.5 cm |
| 02555329 | 75 mL | ±0.05 mL | 51.5 cm |
| 02555328 | 50 mL | ±0.05 mL | 54.5 cm |
| 02555311 | 1.5 mL | ±0.006 mL | 33.5 cm |
| 02555322 | 12 mL | ±0.02 mL | 46 cm |
| 02555321 | 10 mL | ±0.02 mL | 40 cm |
| 02555323 | 15 mL | ±0.03 mL | 45.5 cm |
| 02555330 | 100 mL | ±0.08 mL | 55 cm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Description
Calibrated to deliver. Kimble™ Reusable Class A Volumetric Unserialized Pipets, TD are designed to indicate the volume delivered from the vessel.
- Color coded
- Designed from ASTM Specification E969, Class A requirements
- 75 and 200mL sizes are designed from ASTM E542
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class