missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Reusable Class A Volumetric Serialized and Certified Pipets, TD

Catalog No. 02555363
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
1.5 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
12 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
75 mL
100 mL
Tolerance:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Length (Metric):
31 cm
33.5 cm
35 cm
36.5 cm
37.5 cm
40 cm
45.5 cm
46 cm
50.5 cm
52.5 cm
54.5 cm
55 cm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance Length (Metric)
02555363 50 mL ±0.05 mL 54.5 cm
02555344 0.5 mL ±0.006 mL 31 cm
02555345 1 mL ±0.006 mL 31 cm
02555347 2 mL ±0.006 mL 33.5 cm
02555346 1.5 mL ±0.006 mL 33.5 cm
02555348 2.5 mL ±0.006 mL 35 cm
02555349 3 mL ±0.01 mL 35 cm
02555350 4 mL ±0.01 mL 35 cm
02555351 5 mL ±0.01 mL 36.5 cm
02555352 6 mL ±0.01 mL 37.5 cm
02555353 7 mL ±0.01 mL 40 cm
02555354 8 mL ±0.01 mL 40 cm
02555355 9 mL ±0.02 mL 40 cm
02555356 10 mL ±0.02 mL 40 cm
02555357 12 mL ±0.02 mL 46 cm
02555358 15 mL ±0.03 mL 45.5 cm
02555359 20 mL ±0.03 mL 50.5 cm
02555360 25 mL ±0.03 mL 50.5 cm
02555361 30 mL ±0.03 mL 52.5 cm
02555362 40 mL ±0.03 mL 52.5 cm
02555365 100 mL ±0.08 mL 55 cm
02555364 75 mL ±0.05 mL 55 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 02555363 Supplier DWK Life Sciences Supplier No. 3700650
Only null left

Designed from ASTM Specification E969, Class A requirements. Kimble™ Reusable Class A Volumetric Serialized and Certified Pipets, TD are ideal for measuring accurate volumes of liquids.

Designed from ASTM Specification E969, Class A requirements. Kimble™ KIMAX™ Reusable Class A Volumetric Serialized Pipets, TD are ideal for measuring accurate volumes of liquids.

  • Sizes 1mL and larger are marked with large numerals on the bulb, indicating capacity
  • Color-coded (ASTM E1273) for ease in sorting and selecting the correct pipet
  • With a legend of permanent brown stain
  • Permanently marked

Specifications

Autoclavable Autoclavable
Calibration To Deliver
Certifications/Compliance Certificate of graduation accuracy, ASTM E969
Class A
Material Borosilicate Glass
Tolerance ±0.05 mL
Color Red
Volume (Metric) 50 mL
Length (Metric) 54.5 cm
Type Serialized Volumetric Pipet
Disposable Reusable
Show More Show Less