missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Pipet Products
- Volumetric Pipets
- DWK Life Sciences Kimble™ Reusable Class A Volumetric Serialized and Certified Pipets, TD
DWK Life Sciences Kimble™ Reusable Class A Volumetric Serialized and Certified Pipets, TD
Catalog No. 02555352
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
1.5 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
12 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
75 mL
100 mL
Tolerance:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
Length (Metric):
31 cm
33.5 cm
35 cm
36.5 cm
37.5 cm
40 cm
45.5 cm
46 cm
50.5 cm
52.5 cm
54.5 cm
55 cm
22 product options available for selection
| Catalog No. | Volume (Metric) | Tolerance | Length (Metric) |
|---|---|---|---|
| 02555352 | 6 mL | ±0.01 mL | 37.5 cm |
| 02555344 | 0.5 mL | ±0.006 mL | 31 cm |
| 02555345 | 1 mL | ±0.006 mL | 31 cm |
| 02555347 | 2 mL | ±0.006 mL | 33.5 cm |
| 02555346 | 1.5 mL | ±0.006 mL | 33.5 cm |
| 02555348 | 2.5 mL | ±0.006 mL | 35 cm |
| 02555349 | 3 mL | ±0.01 mL | 35 cm |
| 02555350 | 4 mL | ±0.01 mL | 35 cm |
| 02555351 | 5 mL | ±0.01 mL | 36.5 cm |
| 02555353 | 7 mL | ±0.01 mL | 40 cm |
| 02555354 | 8 mL | ±0.01 mL | 40 cm |
| 02555355 | 9 mL | ±0.02 mL | 40 cm |
| 02555356 | 10 mL | ±0.02 mL | 40 cm |
| 02555357 | 12 mL | ±0.02 mL | 46 cm |
| 02555358 | 15 mL | ±0.03 mL | 45.5 cm |
| 02555359 | 20 mL | ±0.03 mL | 50.5 cm |
| 02555360 | 25 mL | ±0.03 mL | 50.5 cm |
| 02555361 | 30 mL | ±0.03 mL | 52.5 cm |
| 02555362 | 40 mL | ±0.03 mL | 52.5 cm |
| 02555363 | 50 mL | ±0.05 mL | 54.5 cm |
| 02555365 | 100 mL | ±0.08 mL | 55 cm |
| 02555364 | 75 mL | ±0.05 mL | 55 cm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
Description
Designed from ASTM Specification E969, Class A requirements. Kimble™ KIMAX™ Reusable Class A Volumetric Serialized Pipets, TD are ideal for measuring accurate volumes of liquids.
- Sizes 1mL and larger are marked with large numerals on the bulb, indicating capacity
- Color-coded (ASTM E1273) for ease in sorting and selecting the correct pipet
- With a legend of permanent brown stain
- Permanently marked
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of graduation accuracy, ASTM E969 |
| Class | A |
| Material | Borosilicate Glass |
| Tolerance | ±0.01 mL |
| Color | Orange |
| Volume (Metric) | 6 mL |
| Length (Metric) | 37.5 cm |
| Type | Serialized Volumetric Pipet |
| Disposable | Reusable |