missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Bacteriological Pipets

Catalog No. p-3208045
Change view
Click to view available options
Volume (Metric):
1.1 mL
2.2 mL
Tolerance:
±0.025 mL
±0.04 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance
136695B 1.1 mL ±0.025 mL
136695E 2.2 mL ±0.04 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 136695B Supplier DWK Life Sciences Supplier No. 3707911
Only null left

Color-coded; With calibration lines

  • Overall length: 300mL
  • designed from ASTM Spec E1043
  • Type IV requirements

Specifications

Certifications/Compliance ASTM E1043, Type IV A
Material Borosilicate Glass
Tolerance ±0.025 mL
Volume (English) 0.03 oz.
Color Green
Volume (Metric) 1.1 mL
Length (Metric) 300 mm
Type Bacteriological Pipet