missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Precision Bore Burets with PTFE Stopcock

Catalog No. p-47473
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0370022A 10 mL
0370022B 25 mL
0370022C 50 mL
0370022D 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0370022A Supplier DWK Life Sciences Supplier No. 17027F10
Only null left

Includes

No. 2 PTFE stopcock and KimKap™ dust cap.

Class A

 

  • Precision bore tubing
  • Durable white scale
  • Permanently marked with individual serial number
  • Sold in a Case of 1

 

Certifications

A certificate is provided to indicate instrument traceability to standards provided by NIST™.

Compliance

  • Meet ASTM™ E 287
  • 4 1/2 in. (115mm) delivery stem on 10mL size meets ASTM D 664

Specifications

Capacity (Metric) 10 mL
Length (Metric) 664 mm
Material Borosilicate Glass
Graduations 0.05 mL
For Use With (Application) General Purpose Titrations Requiring Traceable Volumetric Accuracy
Length (English) 26.14 in.
Includes Dust Cap
Scale White
Stopcock Straight
Stopcock Material PTFE
Tolerance ±0.02 mL
Volume (Metric) Reservoir 0.05 mL
Type Bore Buret
Class Class A
Certifications/Compliance ASTM E287, ASTM E438, ASTM E542, ASTM E694
Show More Show Less