missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ Plastic Test Tubes

Catalog No. p-2380861
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S32168 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S32168 Supplier Kimble™ Supplier No. 51012200E
Only null left

An economical alternative to glass.

Plastic test tubes can be used in place of glass for most routine laboratory procedures.

Polypropylene tubes

  • Can be centrifuged up to 3000rcf
  • Autoclavable up to 120°C for 15 minutes
  • Tolerate most common acids and solvents at room temperature
Polystyrene tubes
  • Not autoclavable
  • Can be centrifuged up to 1400rcf
  • Tolerate aqueous solutions, mild bases and weak acids

Order Info

Sold in packs of 250.

Specifications

Max. RCF 3,000 x G
Product Type Test Tube
Diameter (Metric) 12 mm
Autoclavable Autoclavable
Length (Metric) 75 mm
Material Polypropylene
Sterility Non-sterile