missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Microburets with PTFE-Plug Stopcock
Description
- Precision bore buret is permanently marked with an individual serial number and is traceable to NIST standards
- Supplied with a Certificate of Graduation Accuracy
- Easy-to-read durable white ceramic enamel scale
- Funnel top accepts a one-hole #3 rubber stopper
- Replacement 2mm straight bore stopcock plug is K821001-0002
- Supplied with a chemically-resistant, self-lubricating PTFE stopcock plug
- Ref: ASTM Method D974
- Manufactured to the specifications found in ASTM E694
- Calibrated to the accuracy requirements found in ASTM Specification E542
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Certifications
A certificate is provided to indicate instrument traceability to standards provided by NIST™.
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Length (Metric) | 810 mm |
| Material | Borosilicate Glass |
| Graduations | 0.02 mL |
| For Use With (Application) | Small Volume Titrations Requiring Traceable Volumetric Accuracy |
| Length (English) | 31.8 in. |
| Includes | No. 2 PTFE-Plug Stopcock, White Ceramic Enamel Scale |
| Plug Material | PTFE |
| Scale | White |
| Stopcock | Straight |
| Show More |