missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Long, Straight-Neck Flask with Capacity Scale

Catalog No. p-122297
Change view
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
1000 mL
125 mL
2000 mL
250 mL
500 mL
Catalog No. Capacity (Metric)
101401 125 mL
101401A 250 mL
101404E 2000 mL
101401B 500 mL
101401C 1000 mL
5 options

Catalog No. 101401

Supplier: DWK Life Sciences 25615125

Only null left

Neck accepts metal or plastic cap or cotton plug

  • Thick-walled tubing neck and plain fire-polished finish sealed to an Erlenmeyer-shaped body
  • Graduated to capacity
  • Durable white ceramic enamel scale

Compliance

Designed from ASTM™ E 1404, Type IV, Class 1 requirements

Specifications

Diameter (Metric) Outer Neck 2.5 cm
Capacity (Metric) 125 mL
Material Borosilicate Glass
For Use With (Application) Metal cap, Plastic closure, Foam plug, or Cotton plug for Cell Culture applications
Graduation Range 50 to 125 mL
Graduations 25 mL
Height (English) 5 in.
Height (Metric) 12.5 cm
Neck Style Plain fire-polished
Width (English) 2.5 in.
Width (Metric) 6.6 cm
Autoclavable Autoclavable
Closure Size 25 mm
Show More Show Less