missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Griffin Beakers

Catalog No. p-33607
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
1500 mL
2000 mL
4000 mL
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02539C 10 mL
025391 20 mL
02539F 30 mL
02539G 50 mL
02539H 100 mL
02539J 150 mL
02539K 250 mL
02539L 400 mL
02539M 600 mL
02539N 800 mL
02539P 1000 mL
02539Q 1500 mL
02539R 2000 mL
02539T 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 02539C Supplier DWK Life Sciences Supplier No. 1400010

With thick, beaded, slightly flared top

  • With pouring spout
  • Matte-finish enameled marking spot
  • 20 to 4000mL sizes have white scales for approximate volume
  • Accurate to ±5%
  • Uniform, sturdy walls

Compliance

Designed from ASTM™ E 960 Type I requirements

Specifications

Accuracy ±5%
Capacity (English) 0.33 oz.
Capacity (Metric) 10 mL
Material Borosilicate Glass
For Use With (Application) For Measuring and Mixing Liquids
Includes Spout
Increments 10 mL
Label Type Matte Finish Enamel Marking
Quantity 12 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960, Type I
Style Griffin Beaded Top
Show More Show Less