missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ KIMAX™ Graduated Cylinder Set

Catalog No. S32139
Change view
Click to view available options
Capacity (Metric):
100 mL, 25 mL, 250 mL, 50 mL, 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S32139 100 mL, 25 mL, 250 mL, 50 mL, 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S32139 Supplier Kimble™ Supplier No. 20024 01 EM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Set includes an assortment of the most popular sizes.

  • Made of borosilicate glass
  • Feature a stable glass hex base
  • Includes one each of the following sizes: 10, 25, 50, 100 and 250mL
  • All but 10mL size include a plastic SafeGard™ bumper

Specifications

Material Borosilicate Glass
Capacity (Metric) 100 mL, 25 mL, 250 mL, 50 mL, 10 mL
For Use With (Application) Start Up Labs and Customers Who Need a Variety of Cylinders But Have Limited Lab Space or Glassware Needs
Scale Single
Graduations 0.2 to 2 mL
Autoclavable Autoclavable
Subdivision 0.2 to 2mL
Calibration To Deliver
Base Type Hexagonal
Scale Color White
Shape Round
Class Class B
Certifications/Compliance ASTM E1272
Tolerance ±1.4 mL
Product Type Graduated Cylinder Set
Show More Show Less