missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale, Removable Plastic Base
Description
- Borosilicate glass
- Blue-ceramic-enamel graduations
- Bumpers with 25 to 100mL sizes
- 10mL size has funnel-shaped top
Specifications
Specifications
| Height (English) | 5.43 in. |
| Height (Metric) | 138 mm |
| Type | Educational Grade Graduated Cylinder |
| Tolerance Metric | ±0.3 mL |
| Certifications/Compliance | ASTM E438, USP Type I |
| For Use With (Equipment) | Safe Gard Bumper |
| Calibration | To Deliver |
| Shape | Round |
| Scale Color | Blue |
| Base Type | Hexagonal |
| Show More |