missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale

Catalog No. p-82930
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
085492J 2000 mL 20 mL
085492C 25 mL 0.5 mL
085492B 10 mL 0.2 mL
085492D 50 mL 1 mL
085492E 100 mL 1 mL
085492F 250 mL 2 mL
085492G 500 mL 5 mL
085492H 1000 mL 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 085492J Supplier DWK Life Sciences Supplier No. 20025K2000
Only null left

Calibrated To Deliver

  • Borosilicate glass
  • Durable white scale

  • 10mL size has funnel-shaped top

Specifications

Type Educational Grade Graduated Cylinder
Height (English) 20.4 in.
Height (Metric) 520 mm
Certifications/Compliance ASTM E438, USP Type I
Tolerance Metric ±10 mL
Base Type Hexagonal
Shape Round
Scale Color White
Calibration To Deliver
Item Description Graduated 100 to 2000mL
Material Borosilicate Glass
Capacity (Metric) 2000 mL
For Use With (Application) Educational Institutions, General Laboratory Procedures
Scale Single
Graduations 20 mL
Subdivision 20mL
Show More Show Less