missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Dispensing Burets

Catalog No. p-47428
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
037895A 250 mL
037895B 500 mL
037895C 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 037895A Supplier DWK Life Sciences Supplier No. 17080F250
Only null left

Includes

No. 4 stopcock with PTFE plug

For industrial and clinical labs

  • Reliable, well-annealed, with durable colored white scales

Specifications

Closure Material PTFE
Diameter (English) Outer 1.4 in.
Diameter (Metric) Outer 32 mm
Capacity (Metric) 250 mL
Length (Metric) 544 mm
Material Borosilicate Glass
Graduations 1 mL
For Use With (Application) Dispensing Laboratory Solvents or Solutions for a Variety of Clinical and Industrial Applications
Length (English) 21.4 in.
Includes Self-Lubricating PTFE Stopcock, with Durable Colored White Scales
Scale White
Stopcock 4
Stopcock Material PTFE
Tolerance ±2 mL
Class Class A
Certifications/Compliance ASTM E438
Show More Show Less