missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Mixing Cylinders Calibrated to Contain

Designed from ASTM Specification E1272, Style 2, Class B requirements, glass stopper is supplied

Supplier:  DWK Life Sciences 200391000

 View more versions of this product

Catalog No. 08-566-22F


Only null left
Explore available promotions

Description

Description

Scale is durable white ceramic enamel.

  • 10 and 25mL sizes are comparatively short to provide increased stability
  • Tall form 10 and 25mL cylinders with finer subdivisions are provided under 20039A
  • 250mL size may be used to determine unsaponified matter in soaps and soap products (ASTM D460)
  • Anhydrous salt free soda soap and fatty matter in soaps containing synthetic detergents (ASTM D820)
  • 500mL size may be used in settlement tests of emulsified asphalts (ASTM D244)
  • Heights given do not include the stopper, Replacement stopper is 41900R

Specifications

Specifications

Round
Graduated Mixing Cylinder
To Contain
ASTM E1272, ASTM E438, USP Type I
B
Glass
Borosilicate Glass
Certificate of Graduation Accuracy, Glass Stopper
10 mL
±5 mL
18.7 in.
White
Hexagonal
475 mm
Graduated 50 to 1000mL
1000 mL
Single
10mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions