missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single White Metric Scale
Calibrated To Deliver
Supplier: DWK Life Sciences 2002425
Description
- Durable scale
- 10 and 25mL sizes are short for stability
- 100mL size suitable for ASTM™ distillation tests when hexagonal base fits in cooling baths and does not interfere with delivery from condensers
- SafeGard™ bumpers with 25 to 2000mL sizes
- Funnel-shaped top on 10mL size for easy filling
Compliance
Designed from ASTM E 1272, Style 1, Class B requirements.
Specifications
| Round | |
| Graduated Cylinder | |
| To Deliver | |
| ASTM E1272, ASTM E438, USP Type I | |
| B | |
| Safe Gard Bumper | |
| Borosilicate Glass | |
| Single | |
| 0.5mL |
| ±0.3 mL | |
| 5.5 in. | |
| White | |
| Hexagonal | |
| 140 mm | |
| Graduated 3 to 25mL | |
| 25 mL | |
| 0.5 mL |