missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class A Cylinder with White Scale
Description
- Reverse graduations and size 4 bumper
- Capacity, 100mL
- Grad. Int., 5 to 100mL
- H, 255mm
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 100 mL |
| Includes | Safe Gard Bumper |
| Scale | Dual |
| Graduations | 1 mL |
| Subdivision | 5 to 100 mL |
| Calibration | To Deliver |
| Base Type | Hexagonal |
| For Use With (Equipment) | Safe Gard Bumper |
| Scale Color | White |
| Show More |