missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Burets with Replaceable PTFE Stopcock

Replaceable glass barrels and tips.

Supplier:  DWK Life Sciences 17021H25

 View more versions of this product

Catalog No. 03-700-12A



Only null left

Includes: KimKap™ dust cap and 2mm PTFE-plug stopcock.

Description

Description

  • Borosilicate glass construction
  • Permanent brown scale on the 25mL size and black on the 50mL

Specifications

Specifications

25 mL
Borosilicate Glass
Educational Institutions and for Many General Laboratory Procedures
Dust Cap
PTFE
Class A
420 mm
0.1 mL
16.53 in.
Black
Educational Grade Buret
ASTM E438
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions